Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-S-GD
- Zoro # G723649194
product price:Â
$
79.39
/ea
Key Features
Process Mounting Connection
Strap
Number of Wires
2-Wire
Manufacturer Warranty Length
5 yr
Response Time
30 sec
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CSI-S-GD
- Zoro #
- G723649194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Process Mounting Connection
- Strap
- Number of Wires
- 2-Wire
- Response Time
- 30 sec
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 93 Degrees C
- Resistance
- 10,000 ohm
- For Media Type
- Liquids and Gels
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 200 Degrees F
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.