Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 24" L
- Mfr # A/AN-BP
- Zoro # G924937090
product price:Â
$
20.55
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Probe Length
1 in
Maximum Temperature (°C)
150 Degrees C
Number of Wires
2-Wire
Maximum Temperature (°F)
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BP
- Zoro #
- G924937090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 1 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 24 in
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- -40 Degrees F
- Resistance
- 10 kiloohm
- For Media Type
- Air
- Cable Material
- Teflon
- Response Time
- 10 sec
- Curve Type
- Type III
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material Teflon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.