ThermistorProbe, 0.25"Dia, 6"L, 10kiloohm
- Mfr # A/CP-DO-6"-6'CL2P
- Zoro # G324937256
product price:Â
$
32.45
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Curve Type
Type II
Minimum Temperature °C
-40 Degrees C
Resistance
10 kiloohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-DO-6"-6'CL2P
- Zoro #
- G324937256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 6 in
- Cable Length
- 6 ft
Details
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10 kiloohm
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 239 Degrees F
- Cable Material
- FEP
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 6 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.