Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-FA-50'-GD
- Zoro # G123649817
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
2-Wire
Connector Type
Wire Leads
Minimum Temperature °F
167 Degrees F
Calibration Certificate Included
No Certification Included
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-FA-50'-GD
- Zoro #
- G123649817
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Minimum Temperature °F
- 167 Degrees F
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Maximum Temperature (°C)
- 75 Degrees C
- Curve Type
- Type II
- Resistance
- 10,000 ohm
- Response Time
- 15 sec
- Maximum Temperature (°F)
- 167 Degrees F
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- PVC
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- 0 Degrees C
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 50 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.