ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/AN-D-8"-PB
- Zoro # G024937822
product price:Â
$
24.85
/ea
Key Features
Cable Material
PTFE
Probe Diameter
0.25 in
Probe Sheath Material
304 Stainless Steel
Number of Wires
2-Wire
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-D-8"-PB
- Zoro #
- G024937822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 8 in
Details
- Item
- Thermistor Probe
- Cable Material
- PTFE
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10 kiloohm
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Curve Type
- Type III
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.