ThermistorProbe, 0.375"Dia, 1.1"L, 20' L
- Mfr # A/20K-PM-20'CL2P
- Zoro # G524937674
product price:Â
$
55.09
/ea
Key Features
Maximum Temperature (°C)
150 Degrees C
Resistance
20,000 ohm
Maximum Temperature (°F)
302 Degrees F
Enclosure Material
Brass
Cable Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-PM-20'CL2P
- Zoro #
- G524937674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 20 ft
- Probe Diameter
- 0.375 in
- Probe Length
- 1.1 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 20,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Brass
- Response Time
- 20 sec
- Accuracy
- +/-0.2 Degrees C
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Liquids and Gels
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 20 ft, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.