Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-D-6"-GD
- Zoro # G423649357
product price:Â
$
54.19
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Probe Length
6 in
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-D-6"-GD
- Zoro #
- G423649357
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Probe Bend
- Straight
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
- Curve Type
- Type III
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.