Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 24" L
- Mfr # A/CP-BP
- Zoro # G424938023
product price:Â
$
20.55
/ea
Key Features
Calibration Certificate Included
No Certification Included
Cable Length
24 in
Probe Length
1 in
Cable Material
Teflon
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-BP
- Zoro #
- G424938023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Probe Length
- 1 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Cable Material
- Teflon
- Enclosure Material
- Plastic
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- -40 Degrees F
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10 kiloohm
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type II
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material Teflon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.