Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 20' L
- Mfr # A/20K-DO-12"
- Zoro # G524937391
product price:Â
$
22.69
/ea
Key Features
Accuracy
+/-0.2 Degrees C
Resistance
20 kiloohm
Probe Diameter
0.25 in
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-DO-12"
- Zoro #
- G524937391
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- Resistance
- 20 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 115 Degrees C
- Maximum Temperature (°F)
- 239 Degrees F
- Calibration Certificate Included
- No Certification Included
- Cable Material
- PTFE
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 20 ft
- Probe Length
- 12 in
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.