Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/CSI-R
- Zoro # G424936852
product price:Â
$
19.99
/ea
Key Features
Enclosure Material
Plastic
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
122 Degrees F
For Media Type
Air
Connector Type
Screw Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-R
- Zoro #
- G424936852
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 122 Degrees F
- For Media Type
- Air
- Connector Type
- Screw Terminal
- Minimum Temperature °F
- 35 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- Minimum Temperature °C
- 1.5 Degrees C
- Resistance
- 10 kiloohm
- Maximum Temperature (°C)
- 50 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.