RTD Probe, 2-Wire Wires, PTFE
- Mfr # A/BALCO-SP
- Zoro # G024936863
product price:Â
$
48.65
/ea
Key Features
Process Mounting
Stick-On
Manufacturer Warranty Length
5 yr
Enclosure Material
Stainless Steel
Maximum Temperature (°C)
71 Degrees C
Accuracy
+/-1% @ 70 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-SP
- Zoro #
- G024936863
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Stick-On
- Enclosure Material
- Stainless Steel
- Maximum Temperature (°C)
- 71 Degrees C
- Accuracy
- +/-1% @ 70 Degrees F
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 25 sec
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 160 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.