Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-A-24'-GD
- Zoro # G923649635
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Response Time
15 sec
Resistance
100,000 ohm
Maximum Temperature (°F)
302 Degrees F
Enclosure Material
Galvanized Steel
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-A-24'-GD
- Zoro #
- G923649635
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 15 sec
- Resistance
- 100,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Bendable
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Probe Sheath Material
- PVC
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.