Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 5.75"L, 10' L
- Mfr # A/AN-DO-4"-10'CMP
- Zoro # G724936927
product price:Â
$
30.79
/ea
Key Features
Accuracy
+/-0.2 Degrees C
Probe Sheath Material
304 Stainless Steel
Response Time
10 sec
Cable Length
10 ft
Probe Length
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-DO-4"-10'CMP
- Zoro #
- G724936927
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 239 Degrees F
- Cable Material
- PVC
- Resistance
- 10 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Curve Type
- Type III
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 115 Degrees C
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 10 ft
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.