Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-18"-GD
- Zoro # G923648874
product price:Â
$
60.49
/ea
Key Features
Calibration Certificate Included
No Certification Included
Maximum Temperature (°C)
150 Degrees C
Probe Diameter
0.25 in
Maximum Temperature (°F)
302 Degrees F
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-18"-GD
- Zoro #
- G923648874
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Duct
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Curve Type
- Type II
- Response Time
- 10 sec
- For Media Type
- Air
- Number of Wires
- 2-Wire
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 18 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.