Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/AN-BC-R2O
- Zoro # G924936970
product price:Â
$
33.49
/ea
Key Features
Accuracy
+/-0.2 Degrees C
Curve Type
Type III
Calibration Certificate Included
No Certification Included
Maximum Temperature (°C)
50 Degrees C
Resistance
10 kiloohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-R2O
- Zoro #
- G924936970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- Curve Type
- Type III
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 50 Degrees C
- Resistance
- 10 kiloohm
- Maximum Temperature (°F)
- 122 Degrees F
- For Media Type
- Air
- Connector Type
- Screw Terminal
- Enclosure Material
- Plastic
- Minimum Temperature °C
- 1.5 Degrees C
- Response Time
- 10 sec
- Minimum Temperature °F
- 35 Degrees F
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.