Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-A-24'-BB
- Zoro # G923649512
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Air
Process Mounting Connection
Duct
Probe Diameter
0.17 in
Probe Sheath Material
PVC
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-A-24'-BB
- Zoro #
- G923649512
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Probe Sheath Material
- PVC
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Bend
- Bendable
- Resistance
- 10,000 ohm
- Enclosure Material
- Aluminum
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Curve Type
- Type II
- Response Time
- 15 sec
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.