Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 20' L
- Mfr # A/20K-BP-20'-Z
- Zoro # G124937692
product price:Â
$
31.89
/ea
Key Features
Probe Length
1 in
Accuracy
+/-0.2 Degrees C
Resistance
20 kiloohm
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-BP-20'-Z
- Zoro #
- G124937692
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- Resistance
- 20 kiloohm
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Cable Material
- PVC
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 1 in
- Probe Diameter
- 0.25 in
- Cable Length
- 20 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.