RTD Probe, 2-Wire Wires
- Mfr # A/1K-2W-R2S-A10-C5
- Zoro # G224938018
product price:Â
$
49.19
/ea
Key Features
Minimum Temperature °C
1.5 Degrees C
Process Mounting
Stick-On
For Media Type
Air
Minimum Temperature °F
35 Degrees F
Element Accuracy Class
Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-R2S-A10-C5
- Zoro #
- G224938018
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °C
- 1.5 Degrees C
- Process Mounting
- Stick-On
- For Media Type
- Air
- Minimum Temperature °F
- 35 Degrees F
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 122 Degrees F
- Number of Wires
- 2-Wire
- Connector Type
- Terminal Block
- Resistance
- 1,000 ohm
- Maximum Temperature (°C)
- 50 Degrees C
- Accuracy
- +/-0.06%
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.