Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-D-8"-GD
- Zoro # G023649696
product price:Â
$
55.45
/ea
Key Features
Calibration Certificate Included
No Certification Included
Minimum Temperature °F
-40 Degrees F
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
150 Degrees C
Process Mounting Connection
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-D-8"-GD
- Zoro #
- G023649696
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Duct
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Bend
- Straight
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.