Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 5.75"L, 10' L
- Mfr # A/10KS-DO-4"
- Zoro # G524937001
product price:Â
$
23.25
/ea
Key Features
Response Time
10 sec
Number of Wires
2-Wire
Probe Diameter
0.25 in
Minimum Temperature °F
-40 Degrees F
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-DO-4"
- Zoro #
- G524937001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 10 ft
- Probe Length
- 5.75 in
Details
- Item
- Thermistor Probe
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°C)
- 115 Degrees C
- Resistance
- 10 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Cable Material
- PTFE
- Maximum Temperature (°F)
- 239 Degrees F
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.