ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/20K-D-8"-PB-NIST
- Zoro # G924937083
product price:Â
$
81.59
/ea
Key Features
Number of Wires
2-Wire
Enclosure Material
Plastic
Cable Material
PTFE
Minimum Temperature °C
-40 Degrees C
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-D-8"-PB-NIST
- Zoro #
- G924937083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- Calibration Certificate Included
- NIST Traceable
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 20 kiloohm
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Maximum Temperature (°C)
- 85 Degrees C
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.