Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-D-18"-GD
- Zoro # G323649259
product price:Â
$
90.75
/ea
Key Features
Cable Length
N/A - No Cable
Connector Type
Wire Leads
Minimum Temperature °F
-40 Degrees F
For Media Type
Air
Maximum Temperature (°C)
200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-D-18"-GD
- Zoro #
- G323649259
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Maximum Temperature (°C)
- 200 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 392 Degrees F
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Process Mounting
- Flange
- Resistance
- 100 ohm
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 18 in
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.