Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 6"L, 14" L
- Mfr # A/0.1CP-D-6"-4X
- Zoro # G024937471
product price:Â
$
59.45
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Manufacturer Warranty Length
5 yr
For Media Type
Air
Resistance
10 kiloohm
Cable Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/0.1CP-D-6"-4X
- Zoro #
- G024937471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Resistance
- 10 kiloohm
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Curve Type
- Type III
- Maximum Temperature (°C)
- 85 Degrees C
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.12 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.