Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-A-8'-PB
- Zoro # G923649666
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Probe Sheath Material
Copper
Connector Type
Wire Leads
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-A-8'-PB
- Zoro #
- G923649666
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- Copper
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Resistance
- 1,000 ohm
- Process Mounting
- Flange
- For Media Type
- Air
- Maximum Temperature (°F)
- 250 Degrees F
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 212 Degrees C
- Accuracy
- +/-0.31 Degrees C ( +/-0.56 Degrees F) @ 21.1 Degrees C (70 Degrees F), +/-0.71 Degrees C ( +/-1.28 Degrees F) @ 54.4 Degrees C (130 Degrees F)
- Enclosure Material
- Plastic
Dimensions
- Probe Length
- 8 ft
- Probe Diameter
- 0.21 in
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.