Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 10' L
- Mfr # A/20K-DO-8"-10'CL2P
- Zoro # G424937866
product price:Â
$
39.45
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Probe Diameter
0.25 in
Connector Type
Wire Leads
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-DO-8"-10'CL2P
- Zoro #
- G424937866
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Resistance
- 20 kiloohm
- Maximum Temperature (°F)
- 239 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 115 Degrees C
- Response Time
- 10 sec
- Cable Material
- FEP
- Accuracy
- +/-0.2 Degrees C
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 10 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.