Shop ACI
See all product information
Create Account
RTD Probe, 2-Wire Wires, PTFE
- Mfr # A/1K-2W-FA-12'-PB
- Zoro # G024936894
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Minimum Temperature °F
32 Degrees F
Process Mounting
Stick-On
Accuracy
+/-0.81 Degrees F
Cable Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-FA-12'-PB
- Zoro #
- G024936894
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Connector Type
- Wire Leads
- Minimum Temperature °F
- 32 Degrees F
- Process Mounting
- Stick-On
- Accuracy
- +/-0.81 Degrees F
- Maximum Temperature (°F)
- 167 Degrees F
- Resistance
- 1,000 ohm
- Number of Wires
- 2-Wire
- Response Time
- 15 sec
- Maximum Temperature (°C)
- 75 Degrees C
- Cable Material
- PTFE
- Minimum Temperature °C
- 0 Degrees C
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
Dimensions
- Cable Length
- 12 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.