ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/0.1AN-D-8"-PB
- Zoro # G624937123
product price:Â
$
33.49
/ea
Key Features
Response Time
10 sec
Connector Type
Wire Leads
Curve Type
Type III
Probe Sheath Material
304 Stainless Steel
Maximum Temperature (°C)
85 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/0.1AN-D-8"-PB
- Zoro #
- G624937123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Curve Type
- Type III
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 85 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.127 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Resistance
- 10 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Cable Material
- PTFE
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.