Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/10K-E1-D-8"-PB
- Zoro # G824937183
product price:Â
$
24.29
/ea
Key Features
Response Time
10 sec
Manufacturer Warranty Length
5 yr
Enclosure Material
Plastic
Probe Diameter
0.25 in
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-D-8"-PB
- Zoro #
- G824937183
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Resistance
- 10 kiloohm
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 85 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.3 Degrees C
- Cable Material
- PTFE
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Probe Length
- 8 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.