Shop ACI
See all product information
Create Account
RTD Probe, 0.75"Dia, 1"L, 2-Wire Wires, PTFE
- Mfr # A/1K-2W-PBS
- Zoro # G324936877
product price:Â
$
44.85
/ea
Key Features
Response Time
8 sec
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°C)
70 Degrees C
Cable Material
PTFE
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-PBS
- Zoro #
- G324936877
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 70 Degrees C
- Cable Material
- PTFE
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 158 Degrees F
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.06%
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Stick-On
Dimensions
- Cable Length
- 24 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
- Probe Diameter
- 0.75 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.