Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 20' L
- Mfr # A/20K-DO-6"-20'CL2P
- Zoro # G224937837
product price:Â
$
53.49
/ea
Key Features
Probe Diameter
0.25 in
Number of Wires
2-Wire
Maximum Temperature (°C)
115 Degrees C
Resistance
20 kiloohm
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-DO-6"-20'CL2P
- Zoro #
- G224937837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 20 ft
Details
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- Resistance
- 20 kiloohm
- For Media Type
- Air
- Cable Material
- FEP
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 239 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.