Shop ACI
See all product information
Create Account
ThermistorProbe, 24'L, 12" CableL, Duct
- Mfr # A/10K-E1-FA-24'-GD
- Zoro # G524936912
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
75 Degrees C
Response Time
15 sec
Probe Length
24 ft
Maximum Temperature (°F)
167 Degrees F
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-FA-24'-GD
- Zoro #
- G524936912
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 75 Degrees C
- Response Time
- 15 sec
- Maximum Temperature (°F)
- 167 Degrees F
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.20 Degrees C
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Cable Material
- Etched Teflon (PTFE)
- Minimum Temperature °C
- 0 Degrees C
- Minimum Temperature °F
- 32 Degrees F
Dimensions
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 12 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 12 in, Cable Material Etched Teflon (PTFE)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.