Thermistor Probes
- Mfr # A/1.8K-D-12"-GD
- Zoro # G923648850
product price:Â
$
61.75
/ea
Key Features
Calibration Certificate Included
No Certification Included
Number of Wires
2-Wire
Resistance
1,800 ohm
Accuracy
( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-D-12"-GD
- Zoro #
- G923648850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Resistance
- 1,800 ohm
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.