Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/0.1CP-D-12"-4X
- Zoro # G324937355
product price:Â
$
58.35
/ea
Key Features
Manufacturer Warranty Length
5 yr
Enclosure Material
Plastic
Accuracy
+/-0.12 Degrees C
Calibration Certificate Included
No Certification Included
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-D-12"-4X
- Zoro #
- G324937355
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Accuracy
- +/-0.12 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 85 Degrees C
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10 kiloohm
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type III
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Cable Length
- 24 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.