Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-D-8"-GD
- Zoro # G923649741
product price:Â
$
80.69
/ea
Key Features
Element Accuracy Class
Class A
Number of Wires
2-Wire
For Media Type
Air
Maximum Temperature (°F)
392 Degrees F
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-D-8"-GD
- Zoro #
- G923649741
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Element Accuracy Class
- Class A
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Maximum Temperature (°F)
- 392 Degrees F
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 200 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 100 ohm
- Enclosure Material
- Galvanized Steel
- Process Mounting
- Flange
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Dimensions
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.