Cleaning Wipes, Dispenser Bucket, White
- Mfr # 7600
- Zoro # G023785493
product price:Â
$
20.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Width
5 in
Compatible Manufacturer Part Number
7600
Wipe Construction
Hydro-Entangled (HEF)
Material
Cellulose, Polyester
Cloth Density
50 g/sq m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600
- Zoro #
- G023785493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 5 in
- Sheet Length
- 8 in
Details
- Compatible Manufacturer Part Number
- 7600
- Wipe Construction
- Hydro-Entangled (HEF)
- Material
- Cellulose, Polyester
- Cloth Density
- 50 g/sq m
- Number of Sheets
- 100
- Cloth Style
- Microfiber
- Ply
- 1
- Product Type
- Cleaning Wipes
- Wipe Type
- General Purpose
- Series
- Staticide(R)
- Item
- Cleaning Wipes
- Shell Material
- Cellulose, Polyester
Description
Cleaning Wipes,Dispenser Bucket,White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.