Acme Electric
Medium Voltage Transformer, 11 kVA, NEMA 3R
Mfr # DTHA0112S
Zoro # G3714641
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 11 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 18.86 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183TM)
- SUPERIOR ELECTRIC 25 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1535)
- PANDUIT Cable Tie, 15.3"L, Nylon, Tan, PK100 (IT9115-CUV18)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB100N004F4)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- Acme Electric Power Distribution