Acme Electric
Transformer, 15kVA, 120/240V, Wall
Mfr # T2535173S
Zoro # G3130906
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,310.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 15 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Transformer, 460V, 230V Wye/133V, 14kVA DTGA0142S
- ACME ELECTRIC Transformer, 7.5kVA, 120/240V, Wall T253515SS
- ACME ELECTRIC Transformer 1PH 2.0KVA 240/480/600-120/100 T153929
- ACME ELECTRIC Low Voltage Single Phase Transformer, 240X480 - 120/240V, 2kVA T253012S
- ACME ELECTRIC Transformer, 120/240VAC, 12/24VAC, 150VA, Hz: 60 T181049
- ACME ELECTRIC Transformer, 120/240VAC, 12/24VAC, 1kVA T111683
- ACME ELECTRIC Transformer 1PH 25KVA 4160-120/240 WC025K04
- ACME ELECTRIC Transformer 3PH 1500KVA 4800-480Y277 WI015M25
- ACME ELECTRIC Transformer 3PH 225KVA 4800-208Y120 WI225K22
- SQUARE D Control Transformer, 200VA, 4.43 In. H 9070T200D2
- TORK Pool Light Transformer, 300W, 3A, Painted TPX300
- Acme Electric Transformers