Action Chemical
Disposable Sleeves, White, 18 In L, PK200
Mfr # M2400
Zoro # G4047443
original price:
$85.62
15% off
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Overall Length 18 in
- Seam Style Serged
- Thickness 1.25 mil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE MAT, 490 DURA TRAX 3X12 BLACK (490S0312BL)
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S1R)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- MCR SAFETY 18 Denim Sleeve (39818)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- ALLEGRO INDUSTRIES Arm Sock, 1440, PK144 (1440)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- Action Chemical Workwear and Protective Clothing