Pip
Disposable Sleeve, White, 18" L, PK200
Mfr # 3612
Zoro # G2821728
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Size Universal
- Overall Length 18 in
- Seam Style Serged
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- ZORO SELECT Pre-Numbered Tags Round, 76to100, 1 In BR (20Y530)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- SAS SAFETY HEAT SLEEVE KEVLAR ONE SIZE FITS ALL (SA6701)
- Pip Workwear and Protective Clothing