Shop All Disposable Sleeves
Pip
Sleeves, Rubber, Yellow, L, 1000VAC, PR
Mfr # 193-0-LARGE
Zoro # G306135885
product price: $381.99
/pr
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Size L
- Overall Length 27 4/5 in
- Cuff Style Beaded
Product Information
- Brand Pip
- MFR # 193-0-LARGE
- Zoro # G306135885
- UPC # 616314682179
- Country of Origin Malaysia
- Category Disposable Sleeves
Dimensions
Size | L |
Overall Length | 27 4/5 in |
Details
Description
Color Yellow, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1,500 DC, Sleeve Size L, Sleeve Construction Dipped, Sleeve Length 27 4/5 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 1000V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- GLOBAL INDUSTRIAL Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200PK (708375)
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, PE, PK1000 (2418PE)
- Pip Disposable Clothing