Zoro Homepage

ElectricDrumPump, Polypropylene, 12VDC

  • Mfr # 3PWR-12V

  • Zoro # G122378619


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PWR-12V
Zoro #
G122378619
UPC #
791885902274
Country of Origin
Korea, Republic of

Description

Electric Drum Pump, Rated Voltage 12 V DC, Plug Type NEMA 5-15, Pump Connection ID 3/4 in, Suction Tube OD 2 1/4 in, Hose Length 8 ft, Suction Tube Length 34 in, Cord Length 13 ft, Includes Bung Adapter Yes, Nozzle Operation Manual, Power Source Vehicle Battery, Variable Speed No, Includes Discharge Hose Yes, Discharge Connection Type BSP, Housing Finish Not Applicable, Includes Nozzle Yes, Includes Spout No, Nozzle Material Polypropylene, Pump Connection Type Smooth Bore

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.