Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoatThroat Drum Pump with 4" Standoff & Santoprene Seal

  • Mfr # GT200S

  • Zoro # G405259086


product price: $552.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT200S
Zoro #
G405259086
UPC #
791885901383
Country of Origin
United States

Description

Goatthroat drum pump gt200s with 4" standoff & santoprene seal goatthroat pump with single medium santoprene seal and 4" standoff kit. Hand operated drum pump, piston action, pump body material polypropylene, wetted materials polypropylene, epdm, santoprene, max. Head 10 ft., max. Pressure 7 psi, max. Temp. 120 degrees f, max. Viscosity 1400 ssu, inlet size 1/2 in. Outlet size 3/8 in. For use on 5-55 gal. And rieke flex spout containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.