Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi

  • Mfr # ACT2873

  • Zoro # G5778107


product price: $70.85
/ea

Key Features

Action Type
Piston
For Media Type
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
28 oz per stroke
Max. Viscosity
1,500 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACT2873
Zoro #
G5778107
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Discharge Size FPT (In.)
1
Length
44"
Inlet Size
1-1/2"
Manufacturers Warranty Length
90 days
Hose Length
36 in
Min. Length
1 ft.
Hose Inside Dia.
1 in
Discharge Tube Length
36"
Suction Tube Length
38 in
Adapter Dia.
2"
Bung Connection Dia.
2 in
Height Above Container
8 3/8 in
Spout Connection Size
1 in
Hose Outside Dia.
1 1/8 in
Overall Width
4-5/8 in
Overall Height
2-13/16 in
Overall Diameter
1-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Max. Flow Rate
28 oz per stroke
Max. Viscosity
1,500 SUS
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
PVC
Includes Suction Tube
Yes
For Use With
Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
Discharge Tube Outlet ID
7/8 in
Hose Tube Material
PVC
Discharge Tube Outlet OD
1 in
Self-Priming
Yes
Discharge Tubing Material
PVC
Suction Tube Material
PVC
Ounces per Stroke
28 oz.
Adapter Type
Bung
Includes
2 in Bung Adapter, Hose Clamp
Suction Tube Type
Tube
Piston Material
PVC
Adapter Material
PVC
Metered
No
Features
Good Chemical Resistance
Max. Flow GPM
5
Agency Compliance
ISO 22241-3
Seal Material
PVC
Min. Operating Temp.
35 Degrees F
Spout Material
PVC
Suction Tube ID
3/4 in
Max. Fluid Temp.
115 Degrees F
Compatible Chemicals
Runs Dry
Yes
Power Source
Hand Operated
Food Grade
No
Includes Bung Adapter
Yes
Housing Material - Pumps
PVC
Suction Tube OD
1 in
Not Recommended Chemicals
Acetone, Anhydrous Ammonia, Brake Fluid, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Paint Thinner, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Hose Cover Material
PVC
Max. Head - Pumps
3 ft
Includes Nozzle
No
Includes Spout
Yes
For Container Type
Bucket, Drum, Pail
Max. Head Pressure
3 psi
Includes Discharge Hose
Yes
Pump Connection ID
1 1/2 in
Max. Outlet Pressure
5 psi
Adapter Connection Type
MNPT
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 1 in, Self-Priming Yes, Metered No, Hose Length 3 ft, Includes Discharge Hose Yes, Piston Material PVC, Features Good Chemical Resistance, Housing Finish Not Applicable, Seal Material PVC, For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids, Adapter Connection Type MNPT, For Container Type Bucket, Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.