Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Pail Pump, 0.5 gpm24-3/8" H

  • Mfr # EZ5

  • Zoro # G6279065


product price: $65.79
/ea

Key Features

Action Type
Piston
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
For Container Size
5 gal
Max. Flow Rate
5 oz per stroke
Max. Viscosity
8,800 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ5
Zoro #
G6279065
UPC #
791885905640
Country of Origin
United States

Dimensions

For Container Size
5 gal
Length
3"
Adapter Dia.
2-49/64"
Discharge Tube Length
6-1/4"
Manufacturers Warranty Length
1 yr.
Suction Tube Length
17.5000 in
Discharge Size FPT (In.)
53/64
Inlet Size
1-31/32"
Spout Length
6 in
Height Above Container
6 in
Bung Connection Dia.
2-49/64 in
Spout Connection Size
55/64 in
Overall Width
4 in
Overall Height
24-3/8 in

Details

Item
Hand Operated Pail Pump
Action Type
Piston
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
Max. Flow Rate
5 oz per stroke
Max. Viscosity
8,800 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
5 gal, 6 gal Pails, Lubricants, Oils, High Viscosity Fluids, Food Products, Dyes, Mild Acids
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
7/8 in
Self-Priming
Yes
Piston Material
Polypropylene
Adapter Material
Polyethylene
Suction Tube Type
Tube
Suction Tube Material
Polypropylene
Metered
No
Agency Compliance
FDA Compliant, ISO 22241-3
Ounces per Stroke
5 oz.
Includes
Safety Strap
Adapter Type
70mm Pail
Seal Material
Polyethylene
Max. Flow GPM
0.5
Features
Delivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
Runs Dry
Yes
Power Source
Hand Operated
Food Grade
Yes
Includes Nozzle
No
Min. Operating Temp.
35 Degrees F
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Trichlorethylene (50%)
Includes Spout
Yes
Pump Connection ID
1 1/2 in
Spout Material
Polyethylene
Suction Tube OD
1 1/2 in
Max. Head - Pumps
3 ft
Includes Discharge Hose
No
For Container Type
Bucket, Pail
Housing Material - Pumps
Polypropylene
Includes Bung Adapter
Yes
Max. Fluid Temp.
140 Degrees F
Max. Head Pressure
3 psi
Suction Tube ID
1 3/8 in
Max. Outlet Pressure
5 psi
Gear Lube
NT
Adapter Connection Type
MNPT

Description

Hand Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 7/8 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polypropylene, Features Delivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products, Housing Finish Not Applicable, Seal Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.