Shop ACUITY
See all product information
Create Account
FLOODLIGHT
Mfr # EAX1 ALO SWW2 SO UVOLT UPM PER DDB
Zoro # G423945572
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
5 yr
Sensor Type
Not Sensor Compatible
Standards
cULus Listed, DLC Listed, IESNA LM-79, IP66, LM-80, NOM Certified
Operating Temperature - Minimum
-40 Degrees C
Color Rendering Index
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAX1 ALO SWW2 SO UVOLT UPM PER DDB
- Zoro #
- G423945572
- UPC #
- 0198934597748
- Country of Origin
- Viet Nam
- Item
- FLOODLIGHT
- Sensor Type
- Not Sensor Compatible
- Standards
- cULus Listed, DLC Listed, IESNA LM-79, IP66, LM-80, NOM Certified
- Operating Temperature - Minimum
- -40 Degrees C
- Color Rendering Index
- 70
- Power Source
- Hardwired
- Light Output
- 16,000 lm
- Suggested Photocell Item No.
- 220XM7
- Color Selectable
- Selectable
- Voltage
- 120 to 347V AC
- Housing Material
- Aluminum
- Rated Life
- 100,000 hr
- Light Head Style
- Standard Head
- Operating Temperature - Maximum
- 40 Degrees C
- Light Distribution Type - IESNA
- Type II, Type III, Type IV, Type V
- Lumen Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Fixture Wattage
- 111 W
- Includes Lamp
- Integrated
- Housing Color
- Bronze
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Description
FLOODLIGHT, Fixture Wattage 111 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Voltage 120 to 347V AC, Includes Lamp Integrated, Rated Life 100,000 hr, Socket Type Not Applicable, Standards cULus Listed, DLC Listed, IESNA LM-79, IP66, LM-80, NOM Certified, Suggested Photocell Item No. 220XM7