Shop ACUITY
See all product information
Create Account
FLOODLIGHT
Mfr # OLB ALO SWW2 UVOLT PE DDB
Zoro # G823945677
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Lumen Selectable
Selectable
Overall Width
3 in
Standards
cCSAus Listed
Light Output
590 lm, 900 lm, 1,200 lm
Mount Type
1/2 in NPS Thread/Kunckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLB ALO SWW2 UVOLT PE DDB
- Zoro #
- G823945677
- UPC #
- 0198935110601
- Country of Origin
- Viet Nam
- Item
- FLOODLIGHT
- Lumen Selectable
- Selectable
- Standards
- cCSAus Listed
- Light Output
- 590 lm, 900 lm, 1,200 lm
- Mount Type
- 1/2 in NPS Thread/Kunckle
- Housing Color
- Black
- Housing Material
- Aluminum
- Color Rendering Index
- 80
- Color Selectable
- Selectable
- Fixture Wattage
- 9 W
- Color Temperature
- 3000K, 4000K, 5000K
- Operating Temperature - Minimum
- -40 Degrees F
- IP Rating
- IP66
- Includes Lamp
- Integrated
- Voltage
- 120 to 347V AC
Description
FLOODLIGHT, Fixture Wattage 9 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type 1/2 in NPS Thread/Kunckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Housing Material Aluminum, IP Rating IP66, Standards cCSAus Listed, Manufacturers Warranty Length 5 yr