Shop ACUITY

FLOODLIGHT

  • Mfr # EAX2 ALO SWW2 SO UVOLT UPM PER DDB

  • Zoro # G323946105


product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed, DLC Listed, IESNA LM-79, IP66, LM-80, NOM Certified
Fixture Wattage
210 W
Operating Temperature - Maximum
40 Degrees C
Overall Width
13 7/8 in
Overall Length
31 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EAX2 ALO SWW2 SO UVOLT UPM PER DDB
Zoro #
G323946105
UPC #
0198934597946
Country of Origin
Viet Nam

Dimensions

Overall Width
13 7/8 in
Overall Length
31 3/4 in
Overall Height
7 1/4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
31 3/4 in
Length
31 3/4 in

Details

Item
FLOODLIGHT
Standards
cULus Listed, DLC Listed, IESNA LM-79, IP66, LM-80, NOM Certified
Fixture Wattage
210 W
Operating Temperature - Maximum
40 Degrees C
Power Source
Hardwired
Voltage
120 to 347V AC
Color Rendering Index
70
Rated Life
100,000 hr
Housing Material
Aluminum
Suggested Photocell Item No.
220XM7; 219NHA
Light Output
30,000 lm
Color Selectable
Selectable
Includes Lamp
Integrated
Light Head Style
Standard Head
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Sensor Type
Not Sensor Compatible
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type II, Type III, Type IV, Type V
Operating Temperature - Minimum
-40 Degrees C
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

FLOODLIGHT, Fixture Wattage 210 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Voltage 120 to 347V AC, Includes Lamp Integrated, Rated Life 100,000 hr, Socket Type Not Applicable, Standards cULus Listed, DLC Listed, IESNA LM-79, IP66, LM-80, NOM Certified, Suggested Photocell Item No. 220XM7; 219NHA

Ratings & reviews