Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 32300 g Cap., LCD
- Mfr # MC-32002MS
- Zoro # G222919880
product price:Â
$
8,315.99
/ea
Free Shipping & Returns
Key Features
Includes
AC Adapter, Self-Centering Pan, Breeze Break, Display Cover, USB Cable (1.8 meter)
Display Type
LCD
Scale Graduations
0.01 g
Repeatability
0.015 g
Scale Connection Ports
RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-32002MS
- Zoro #
- G222919880
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Weighing Surface Depth
- 210 mm
- Overall Height
- 111 mm
- Overall Width
- 300 mm
- Weighing Surface Width
- 270 mm
- Wire Rope Length
- 355 mm
- Overall Length
- 355 mm
- Length
- 355 mm
Details
- Includes
- AC Adapter, Self-Centering Pan, Breeze Break, Display Cover, USB Cable (1.8 meter)
- Display Type
- LCD
- Scale Graduations
- 0.01 g
- Repeatability
- 0.015 g
- Scale Connection Ports
- RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth
- Platform Material
- 304 Stainless Steel
- Stabilization Time
- 2 sec
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Item
- Lab Scale
- Capacity
- 32,300 g
- Product Type
- High Capacity Precision Balance
- Washdown
- Washable
- Readability
- 0.01 g
- Housing Material
- ABS
- Linearity
- 0.2 g
- Standards
- GLP Compliant
- Weighing Units
- g, kg, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, and a user-programmable unit
Description
Scale Sub-Category Precision Balance, Capacity 32,300 g, Scale Graduations 0.01 g, Weighing Surface Depth 210 mm, Weighing Surface Width 270 mm, Overall Length 355 mm, Overall Width 300 mm, Overall Height 111 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, UFC, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.