Shop A&D WEIGHING
See all product information
Create Account
Lab Scale, 220 g Cap., LCD
- Mfr # FZ-223
- Zoro # G623358035
product price:Â
$
1,610.99
/ea
Free Shipping & Returns
Key Features
Product Type
Precision Lab Balance
Weighing Surface Width
130 mm
Readability
0.001 g
Overall Height
176 mm
Scale Connection Ports
RS-232C, USB, EtherNet TCP/IP, Bluetooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-223
- Zoro #
- G623358035
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Weighing Surface Width
- 130 mm
- Overall Height
- 176 mm
- Weighing Surface Depth
- 130 mm
- Wire Rope Length
- 262 1/2 mm
- Overall Width
- 193 mm
- Overall Length
- 262 1/2 mm
- Length
- 262 1/2 mm
Details
- Item
- Lab Scale
- Product Type
- Precision Lab Balance
- Readability
- 0.001 g
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Weighing Units
- g, oz, lb, lb-oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Washdown
- Not Washable
- Housing Material
- ABS
- Capacity
- 220 g
- Includes
- AC Adapter, Main Unit Cover Small Breeze Break
- Standards
- GLP Compliant
- Repeatability
- 0.001 g
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Platform Material
- 304 Stainless Steel
- Display Type
- LCD
- Linearity
- 0.002 g
- Scale Graduations
- 0.001 g
- Stabilization Time
- 1 sec
Description
Scale Sub-Category Precision Balance, Capacity 220 g, Scale Graduations 0.001 g, Weighing Surface Depth 130 mm, Weighing Surface Width 130 mm, Overall Length 262 1/2 mm, Overall Width 193 mm, Overall Height 176 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.