Balance Greater ThanAnalytical Balanc
- Mfr # PAB 124e
- Zoro # G223390466
product price:Â
$
2,666.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
3 1/8 in
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, ti, tl.H, tl.S, tl.T, tol
Display Type
LCD
Stabilization Time
3 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAB 124e
- Zoro #
- G223390466
- UPC #
- 0840886114749
- Country of Origin
- China
- Includes
- Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, ti, tl.H, tl.S, tl.T, tol
- Display Type
- LCD
- Stabilization Time
- 3 sec
- Linearity
- 0.0003 g
- Platform Material
- 304 Stainless Steel
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Capacity
- 120 g
- Readability
- 0.0001 g
- Power Source - TS Only
- AC Adapter
- Scale Mechanism
- Digital
- Standards
- GLP Compliant
- Scale Connection Ports
- Bluetooth, Ethernet RJ45, RS-232, USB
- Housing Material
- ABS
- Item
- Lab Balances - Balance Greater ThanAnalytical Balances
- Repeatability
- 0.001 g
- Scale Graduations
- 0.0001 g
- Product Type
- Analytical Balance
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 3 1/8 in
- Overall Length
- 15 11/16 in
- Overall Width
- 9 5/16 in
- Overall Height
- 13 3/16 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Analytical Balance, Capacity 120 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 3/16 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.